Extra Long Hex Key Set 6PC
0
1

Extra Long Hex Key Set 6PC

Order Code: ZT2625922S

£29.99 Inc VAT (20%)


Description

This extra long hex key has been designed to reach hard to reach fixings.

Features and Benefits
• Includes six different sizes
• Manufactured from strong S2 steel
• Allows for great access to deep seated and hard to reach areas

See full description
Specifications for Extra Long Hex Key Set 6PC
  • Tip Material
    Steel
  • Handle Material
    Steel
  • Number of Pieces
    6
  • Metric or Imperial
    Metric
  • Tip Type
    Hex
  • Insulated
    No
  • Tip Size
    4mm
    7mm
    10mm
    6mm
    5mm
    8mm
  • Handle Style
    L-Handle
  • Pack Type
    Set