1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Hexagon Ball Drivers, Metric

Hexagon Ball Drivers, Metric


Select
Select
See all variants from
£1.69

Inc VAT (20%)

Up to 33% off
See all variants from £1.69

Description

These metric hexagon ball drivers ar available in a range of metric sizes. Boasting fluted, impact plastic handles, the products can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel with a black oxide finish.

Features and Benefits
• Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas
• Manufactured from hardened carbon steel for resilience
• Possess fluted driver handles to deliver impressive torque with ease and comfort
• Black oxide finish protects the product from corrosion and wear and tear
• High impact plastic handle is oil and chemical resistant for durability
• Available in a variety of metric sizes to suit your application

Typical Applications
• Bicycle Repair and Maintenance
• Furntite Assembly

See full description

Feature Attributes

Handle Material:

High Impact Plastic

Body Shape:

Driver

Number of Pieces:

1

Tip Material:

Steel

Tip Type:

Hex Ball

Finish/Coating:

Black Oxide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome