Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
HTX60M-66 Piece 2-6mm 6" T-Handle Set, 15248
By Bondhus
Order Code:
ZT1002728S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/htx60m-66-piece-2-6mm-6-inch-t-handle-set-15248/p/ZT1002728S
Add to quotation
View all Hexagon Ball Drivers
Description
Hex Tip 6" T-Handle Set of 6 pcs ProGuard™ Finish. Set includes: 2MM, 2.5MM, 3MM, 4MM, 5MM & 6MM
Specifications
Specifications for HTX60M-66 Piece 2-6mm 6" T-Handle Set, 15248
Product Type
T-Handle Set
Handle Style
T-Handle
Tip Type
Hex
Number of Pieces
6
6
Tip Size
5mm
3mm
2mm
4mm
2.5mm
6mm
Metric or Imperial
Metric
Pack Type
Set
Hex Tip Sizes
5mm
4mm
2.5mm
6mm
3mm
2mm
MFR Part No.
HTX60M-6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome