Insulated Hex Screwdriver 3mm

Order Code: ZT4796633S

£32.99 Inc VAT (20%)
£34.995.5% off


Description

The ITL Insulated 3mm Hex Screwdriver made with an injection moulded nylon 11 handle, which exceeds the requirements of IEC 60900, the industry standard for live line working. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40C to 70C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on both the tool and insulation, plus a 30 day no quibble money back guarantee.

See full description
Specifications for Insulated Hex Screwdriver 3mm
  • Tip Size
    3.0mm
  • Number of Pieces
    1
  • Tip Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome