0
1

Metric & Imperial Hex Key Set 30PC

Order Code: ZT2625928S

£23.99 Inc VAT (20%)


Description

These strong and durable metric and imperial hex key sets are available in short metric sizes and long imperial sizes, making it ideal to suit your needs.

Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Made from strong and durable chrome vanadium
• Has a non-corrosive finish
• Includes a storage clip which is ideal for safe keeping

See full description
Specifications for Metric & Imperial Hex Key Set 30PC
  • Tip Size
    3/32in
    3/8in
    7/64in
    1/8in
    1/16in
    1/4in
    3/16in
    5/16in
    5/64in
    9/64in
    7/32in
    5/32in
    5mm
    6mm
    4.5mm
    2.5mm
    2mm
    10mm
    8mm
    5.5mm
    0.9mm
    4mm
    7mm
    1.3mm
    1.5mm
    0.7mm
    3mm
  • Tip Type
    Hex
  • Handle Style
    L-Handle
  • Number of Pieces
    30
  • Metric or Imperial
    Metric
    Imperial
  • Tip Material
    Chrome Vanadium Steel
  • Insulated
    No
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome