Miniature Hex Key Set 7PC

Order Code: ZT2625923S

£4.19 Inc VAT (20%)
£4.9916% off
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 +£3.6912%


Description

Miniature hex key set that ranges from 0.7mm to 3mm.

Features and benefits
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
• Ideal for electronic engineers

Applications
• Can be used on mobile phones or for any other precision work.

See full description
Specifications for Miniature Hex Key Set 7PC
  • Tip Size
    3mm
    0.7mm
    0.9mm
    2mm
    1.5mm
    2.5mm
    1.27mm
  • Tip Type
    Hex
  • Handle Style
    L-Handle
  • Number of Pieces
    7
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Tip Material
    Chrome Vanadium Steel
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome