Miniature Metric & Imperial Hex Key Set 16PC
0
1

Miniature Metric & Imperial Hex Key Set 16PC

Order Code: ZT2625934SCopy

£7.39 Inc VAT (20%)


Description

Miniature imperial and metric hex key set that are available in a wide variety of sizes.

Features and benefits
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
• With metric keys in a black finish

See full description
Specifications for Miniature Metric & Imperial Hex Key Set 16PC
  • Tip Material
    Chrome Vanadium Steel
  • Tip Type
    Hex
  • Tip Size
    0.7mm
    0.9mm
    1.3mm
    1.5mm
    1/8in
    1/16in
    2mm
    2.5mm
    3mm
    3/32in
    5/64in
    7/64in
    9/64in
  • Metric or Imperial
    Imperial
    Metric
  • Handle Style
    L-Handle
  • Insulated
    No
  • Number of Pieces
    16
  • Pack Type
    Set