Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
REK13113 Stubby Ball Hex L-Key Set Imperial 13-KeyS
By Eklind
Order Code:
ZT1088425S
Copy
£24.99
Inc VAT (20%)
£29.99
16.5% off
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.74
5%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/rek13113-stubby-ball-hex-l-key-set-imperial-13-keys/p/ZT1088425S
Add to quotation
Schedule an order and save 5%
View all Hexagon Ball Drivers
Description
Stubby Hex Ball L-Key Sets - Inch
Alloy steel with black finish.
Long Length
REK13113: .050" - 3/8"
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for REK13113 Stubby Ball Hex L-Key Set Imperial 13-KeyS
Tip Type
Hex Key Set
Handle Style
L-Handle
Number of Pieces
13
Insulated
No
Metric or Imperial
Imperial
Tip Size
1/4in
1/8in
1/16in
3/8in
3/16in
3/32in
5/16in
5/32in
5/64in
7/32in
7/64in
9/64in
MFR Part No.
REK13113
Series
STUBBY
Pack Type
Set