Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
T50 x 213mm ProHold TORX T-Handle Hex, TX50, 74050
By Bondhus
Order Code:
ZT1002766S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£15.97
6%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/t50-x-213mm-prohold-torx-t-handle-hex-tx50-74050/p/ZT1002766S
Add to quotation
View all Hexagon Ball Drivers
Description
ProHold® TORX HEX® Tip Graduated Length T-Handle ProGuard™ Finish. Size: T50 Length: 8.4"
Tags:
#BulkDiscount
Specifications
Specifications for T50 x 213mm ProHold TORX T-Handle Hex, TX50, 74050
Type
T-Handle Hex
Tip Size
T50
Tip Type
Torx
Number of Pieces
1