1-68-946 PH2 25mm Bit 1/4" Hex (PK-25)

Order Code: ZT1027199P

£19.99 Inc VAT (20%)


Description

Stanley PH2 screwdriver bits are precision machined for the perfect fit, forged for added tip strength and ground for long life and durability.The Stanley range of screwdriver bits are suitable for use in industrial, construction and DIY applications, and will fit most of today's power tools, bit holders and hex screwdrivers.

Tip size: No. 2 Phillips.
Length: 25 mm x 1/4-inch hex.

Box of 25

See full description
Specifications for 1-68-946 PH2 25mm Bit 1/4" Hex (PK-25)
  • Bit Material
    Chrome Vanadium Steel
  • Tip Size
    PH2
  • Drive Size
    1/4in Hex
  • Special Features
    Forged
  • Bit Type
    Phillips
  • MFR Part No.
    1-68-946
  • Overall Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome