1-68-947 1/4" Hex Screwdriver Bits, PH2, Pack of 10

Order Code: ZT1027205P

£12.99 Inc VAT (20%)


Description

1/4" hex crosspoint screwdriver bit is suitable for use in industrial, DIY and construction.

Features and Benefits
• Precision machined for perfect fit
• Ground and forged for durability and long life

See full description
Specifications for 1-68-947 1/4" Hex Screwdriver Bits, PH2, Pack of 10
  • Shank Type
    Hex
  • Number of Pieces
    10
  • Application
    Standard
  • Type
    PH Torsion
  • MFR Part No.
    1-68-947
  • Length
    50mm
  • Size
    PH2
  • Shank Size
    1/4in
  • Item
    Screwdriver Bit Sets
  • Bit Type
    PH Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome