1-68-949 Pozidriv Power Bits PZ2 x 25mm (Box of 25)

Order Code: ZT2601475S

£19.99 Inc VAT (20%)


Description

Stanley 1-68-949 PZ2 Pozidriv Power Bits are suitable for use in DIY, industrial, and construction applications, and will fit most of today's hex screwdrivers, power tools and bit holders The Stanley 1-68-949 is a pack of 25 PZ2 Bits with 1/4 Inch hex Drive. They are precision machined for the perfect fit, forged for added tip strength and ground for long-life and durability. Features: For use in industrial, construction and DIY applications Forged and ground for long life and durability Precision machined for perfect fit Specification: Part number: 1-68-949 Pozidriv tip number: 2 Length: 25 Number of pieces: 25

See full description
Specifications for 1-68-949 Pozidriv Power Bits PZ2 x 25mm (Box of 25)
  • Length
    25mm
  • Product Type
    Pozidriv Power Bits
  • Number of Pieces
    25
  • Tip Type
    Pozidriv

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome