15/64x1.5/8"SLOT Screwdriver Bit 5/16" Hex STD

Order Code: ZT3588280S

£0.54each Inc VAT (20%)
£2.70 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.524%
100 - 199£0.508%
200 - 499£0.4812%
500 +£0.4615.5%

Minimum order quantity: 5.

Description

These Flat tip screwdriver bits are ideal for use with hand or power tools. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC for durability. Available in a range of sizes, all bits are manufactured from robust high alloy chrome molybdenum steel.

Features and Benefits
• Manufactured from chrome molybdenum steel for optimum durability
• All pieces have a hardness of 58-62HRC to ensure product longevity and optimum driving
• Available in a variety of sizes to suit your exact needs
• Suited for use with both hand and power tools for versatility of use

Typical Applications
• Construction
• DIY
• Engineering

See full description
Specifications for 15/64x1.5/8"SLOT Screwdriver Bit 5/16" Hex STD
  • Drive Size
    5/16in Hex
  • For Use With
    Hand and Power Tools
  • Tip Size
    15/64in
  • Bit Type
    Slotted
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome