19 X Tool Special Gear Lock Sockets Chrome Vanadium Hex T-Star 6PT 12PT

Order Code: ZT3738020S

£39.99 Inc VAT (20%)


Description

19pc professional multi teeth gear lock 12 point socket set for use with 1/2" drive ratchet or extension bar suitable for metric, imperial hex or 12pt and star/Torx®, spline as well as some square bolts, nuts or screws. Special designed 12 point gear lock profile fits up to 30% damage or broken heads. Overall length of 38mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Individual replacement sockets sold separately. Supplied in handy storage case.
Set includes:

- 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm

Application includes:

- Metric - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
- Imperial - 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 3/42", 25/32", 13/16", 7/8", 15/16", 1-1/16", 1-3/16", 1-1/4"
- Star/Torx® - E10, E12, E14, E16, E18, E20, E22, E24, E26, E28, E30, E34, E38, E40
- Spline - M8, M9, M10, M11, M12, M13, M14, M15, M16, M17, M18, M19, M20, M21, M22, M24, M27, M30, M32
- Square - 8, 9, 10, 12, 13, 14, 16, 17, 18, 19, 22, 24, 26mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 19 X Tool Special Gear Lock Sockets Chrome Vanadium Hex T-Star 6PT 12PT
  • Finish
    Matt Finish
  • Drive Size
    1/2in
  • Tip Type
    Square
  • Product Type
    Socket Set
  • Overall Length
    38mm