25mm Pozidrive Torsion Bits


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

25mm Pozidrive torsion screwdriver bits are suitable for a wide range of screw driving applications.

• Hardened core for extra strength and durability.
• Flexible Torsion Zone absorbs torque peaks and reduces breakage (Torsion bits only).
• "Extra Grip" ribs grip the screw and reduce slipping (specific bits only).
• Tough quality, professional screwdriver bits.

See full description

Feature Attributes

Type:
PZ Torsion
Number of Pieces:
5
Application:
Standard
Shank Type:
Hex
Length:
25 mm
Shank Size:
1/4 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome