0
1

2607001554 Extra Hard PZ1 Screwdriver Bits 25mm - Pack of 3

Order Code: ZT4133295S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

The Bosch 2607001554 Extra Hard PZ1 Screwdriver Bits Hex shank for a strong connection and maximum torque transmission
The Bosch 2607001554 is a Pack of 3 Extra Hard PZ1 Screwdriver Bits measuring 25mm in length.
Their tapered torsion zone copes easily with torque peaks, fulfilling all tasks.
Ideal for applications such as screwdriving, furniture assembly, cabinet making, joinery and carpentry.

Features:
S2 Modified Steel and an optimised heat treatment process results in extra-hard quality for adequate performance.
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks.
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and 1/4" internal hex tool holders.

Specification:
Part Number: 2607001554
Type: PZ1
Quantity: 3 Pieces

See full description
Specifications for 2607001554 Extra Hard PZ1 Screwdriver Bits 25mm - Pack of 3
  • Type
    PZ1
  • Length
    25mm
  • Product Type
    Screwdriver Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome