Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
2607001577 PZ2 3 Piece Extra Hard 49mm Driver Bits
By Bosch
Order Code:
ZT1190556X
Overall Length
*
49mm
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/2607001577-pz2-3-piece-extra-hard-49mm-driver-bits/p/ZT1190556X
Add to quotation
Schedule an order and save 5%
View all Hexagon Bits
Description
Long Series Extra Hard Pozi Driver Bits.
Size: PZ2.
1/4" external hex shank.
Drive DIN 3126-C.
See full description
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome