Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
3/8" Drive 10mm Hex Bit Socket
By CARLYLE HAND TOOLS
Order Code:
ZT4070735S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/3-8th-inch-drive-10mm-hex-bit-socket/p/ZT4070735S
Add to quotation
View all Hexagon Bits
Description
S2 BIT material for strength and durability
mirror polish chrome plated CR-V socket resist rust
Tags:
#BulkDiscount
Specifications
Specifications for 3/8" Drive 10mm Hex Bit Socket
Product Type
Bits & Bit Sets
Tip Type
Hex
Drive Size
3/8in
Socket Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome