3/8" Long Hexagon Bit Sockets, Metric
0
1

3/8" Long Hexagon Bit Sockets, Metric


£7.99 Inc VAT (20%)
Up to 17% off

See all variants from £7.99

Description

These metric, extended, hexagonal socket bits are ideal for accessing deep seated bolts. Manufactured from S2 chrome vanadium and supplied on a storage rail, each square drive screwdriver bit possesses a knurled body and is finished with a chrome plating. Available in a variety of sizes to suit your needs.

Features and Benefits
• Manufacturing from S2 chrome vanadium steel
• Supplied on a storage rail for organisation and ease of access
• Additional length allows for access to deep seated bolts
• Knurled body gives additional grip when retrieving bolts
• Available in varying sizes and specifications to suit your needs

Typical Applications
• Construction
• Maintenance and repair
• DIY
• Automotive

See full description

Feature Attributes

Socket Depth:
Deep
Number of Points:
6
Drive Size:
3/8 mm
Size System:
Metric
Socket Type:
Hexagon Bit Socket
Finish/Coating:
Chrome Plated
More attributes
Product Reviews -
5 years ago by Tim
Good price, for some good tools. Will be going straight to Zoro next time i need an urgent delivery of some tools/equipment stuff!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome