Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Screwdrivers and Nut Drivers
/
Screwdriver Bits
/
Hexagon Bits
4.0MM Hex Screwdriver Bit Extra Hard X 49MM - 2 607 001 733 Pk-3
By Bosch
1 Review
Order Code:
ZT1219265X
Size
*
4mm
£11.99
each
Inc VAT (20%)
£59.95 minimum order value
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Add to quotation
View all Hexagon Bits
Description
4mm Hex, Extra Hard Driver Bit - 49mm long 3PCE
Drive ISO 1173 E 6.3, outer hex shank of 1/4 ".
Tags:
#BulkDiscount
Specifications
Product Variants