4 mm Slotted 1/4" Hex Insert Bit S2 Steel 50mm Long

Order Code: ZT3738659S

£0.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%


Description

4mm slotted screwdriver bit, 50mm long for use with 1/4" hex drive bit holders and adaptors. Made of hardened and tempered impact grade S2 steel with a shot blasted finish. Supplied as individual bit.
Specification:

Size - 4mm
Lenght - 50mm

See full description
Specifications for 4 mm Slotted 1/4" Hex Insert Bit S2 Steel 50mm Long
  • Tip Type
    Slotted
  • Number of Pieces
    1
  • Size
    4mm
  • Length
    50mm
  • Product Type
    Slotted Screwdriver Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome