5.5mm X 25mm Screwdriver Bit 1/4" Hex

Order Code: ZT3588146S

£0.50each Inc VAT (20%)
£1,000.00 minimum order value

Minimum order quantity: 2000.

Description

With a hardness of 58 - 62HRC, these hexagon screwdriver bits are ideal for most general-purpose applications. Manufactured from a high alloy chrome molybdenum steel to ensure strength and longevity, each bit is ideal for use on both hand and power tools. Available in a variety of tip sizes to suit a range of uses.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Can be used on both hand and power tools making for a versatile product
• Available with varying tip sizes to allow you to select the product that best suits your needs

Typical Applications
• Ideal for use with hand and power tools in a variety of industries

See full description
Specifications for 5.5mm X 25mm Screwdriver Bit 1/4" Hex
  • Drive Size
    1/4in Hex
  • Bit Type
    Hex
  • Tip Size
    5.5mm
  • For Use With
    Hand and Power Tools
  • Overall Length
    25mm
  • Bit Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome