5.5x150mm Slotted 1/4" Hex Screwdriver Bit

Order Code: ZT3588371S

£0.84each Inc VAT (20%)
£840.00 minimum order value

Minimum order quantity: 1000.

Description

These flat screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Available in a range of sizes, the products are suited for use on both hand and power tools.

Features and Benefits
• All bits possess a hardness of 58-62HRC for durability
• Manufactured from S2 alloy steel to ensure product longevity
• Phosphated finish bolsters resistance to corrosion as well as wear and tear
• Ideal for use on both hand and power tools for versatility of use
• Available in a range of sizes to suit your needs

Typical Applications
• DIY
• Electrical
• Automotive
• Engineering
• Construction

See full description
Specifications for 5.5x150mm Slotted 1/4" Hex Screwdriver Bit
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    5.5mm
  • Overall Length
    150mm
  • Bit Type
    Slotted
  • Drive Size
    1/4in Hex
  • For Use With
    Hand and Power Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome