5x25mm Slot TiN Coated Screwdriver Bit 1/4" Hex STD

Order Code: ZT3588373S

£0.54each Inc VAT (20%)
£2.70 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.524%
100 - 199£0.508%
200 - 499£0.4812%
500 +£0.4615.5%

Minimum order quantity: 5.

Description

Flat
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for 5x25mm Slot TiN Coated Screwdriver Bit 1/4" Hex STD
  • Bit Type
    Slotted
  • Drive Size
    1/4in Hex
  • For Use With
    Hand and Power Tools
  • Overall Length
    25mm
  • Special Features
    Wear Resistance
  • Bit Material
    Titanium
  • Tip Size
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome