Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
6.0MM Hex Screwdriver Bit Extra Hard X 25MM - 2 607 001 728 Pk-3
By Bosch
Order Code:
ZT1021573P
£7.29
each
Inc VAT (20%)
£72.90 minimum order value
Quantity
Price
Discount
1 - 9
£7.29
0%
10 - 19
£7.00
4%
20 - 49
£6.71
8%
50 +
£6.42
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
72.90
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/6-0mm-hex-screwdriver-bit-extra-hard-x-25mm-2-607-001-728-pk-3/p/ZT1021573P
Add to quotation
View all Hexagon Bits
Description
Bit for internal hex screws. Drive ISO 1173 C6.3, 1/4" external hex shank.
Tags:
#BulkDiscount
Specifications
Specifications for 6.0MM Hex Screwdriver Bit Extra Hard X 25MM - 2 607 001 728 Pk-3
Shank Type
Hex
Number of Pieces
3
MFR Part No.
2 607 001 728
Size
6.0mm
Length
25mm
Type
Hex
Application
Standard
Shank Size
1/4in
Bit Type
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome