6mm Ballend Inhex Socket Bit 2", 6mm, 31468

Order Code: ZT1003469S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

ProHold® Socket Ball End Bit w/o Socket Size: 6MM Length: 2" With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish

Specifications for 6mm Ballend Inhex Socket Bit 2", 6mm, 31468
  • Length
    2in
  • Product Type
    Socket Ball End Bit
  • Number of Pieces
    1
  • Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome