Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
851/1 BTH Bitorsion Phillips Insert Bits Extra Hard PH1 x 25mm
By Wera
Order Code:
ZT1296688P
£1.89
Inc VAT (20%)
£2.19
13.5% off
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1.89
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/851-1-bth-bitorsion-phillips-insert-bits-extra-hard-ph1-x-25mm/p/ZT1296688P
Add to quotation
Schedule an order and save 5%
View all Hexagon Bits
Description
These Wera BTH BiTorsion Phillips Bits have the following specification: Size: PH1 x 25mm
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 851/1 BTH Bitorsion Phillips Insert Bits Extra Hard PH1 x 25mm
Drive Size
1/4in Hex
Tip Size
PH1
Bit Type
Phillips
Overall Length
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome