0
1
2

Bit Extension 1/4" Hex

Order Code: ZT2658909S

£11.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

This bit extension offers a magnetic chuck for quick and easy use with a locking function and a slim head made for tighter and hard-to-reach areas. The extension is designed to drive 1/4in. hex shank bits.

Features and Benefits
• Slim design with a length of 185mm for tighter spots and hard-to-reach places
• Designed to drive 1/4in. hex shank bits
• User-friendly rotating sleeve for ease
• Quick chuck end for quick and efficient use

Typical Applications
• Made to drive hex shank bits in tight or hard-to-reach places

See full description
Specifications for Bit Extension 1/4" Hex
  • MFR Part No.
    6392
  • Product Type
    Bit Extension
  • Number of Pieces
    1
  • Overall Length
    185mm
  • Shank Shape
    Hex