Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Blister of 5 Hex.ball Point Bits 5mm 50mm Masterbit
By EGA Master
Order Code:
ZT1688861S
Copy
£18.99
each
Inc VAT (20%)
£132.93 minimum order value
Quantity
Price
Discount
1 - 9
£18.99
0%
10 - 19
£18.23
4%
20 +
£17.47
8%
7
Add to basket
Minimum order quantity: 7.
Get it in
4-6
working days
Available
GBP
132.93
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/blister-of-5-hex-ball-point-bits-5mm-50mm-masterbit/p/ZT1688861S
Add to quotation
View all Hexagon Bits
Description
Blister of 5 Hex.ball Point Bits 5mm 50mm Masterbit
Tags:
#BulkDiscount
Specifications
Product Variants