Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Box of 125 Hexagonal Bits 5 mm 25 mm Masterbit 55132
By EGA Master
Order Code:
ZT3277576S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/box-of-125-hexagonal-bits-5-mm-25-mm-masterbit-55132/p/ZT3277576S
Add to quotation
View all Hexagon Bits
Description
BOX OF 125 HEX. BITS 5 MM 25 MM MASTERBIT
Specifications
Specifications for Box of 125 Hexagonal Bits 5 mm 25 mm Masterbit 55132
Product Type
Hexagonal Bits
Bit Size
5mm
Length
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome