0
1
2
3
4
5
6
7
8

Cam Buckle Tie-Downs 5m x 25mm, 4 Piece FAITDCAMSET4

Order Code: ZT2593038S

£15.29 Inc VAT (20%)


Description

Faithfull Cam Buckle Tie-Downs are ideal for firmly securing loads quickly and efficiently. These quick-release tie-downs are designed for use when transporting lightweight items and are perfect for use with car roof racks. Manufactured using 100% soft polyester webbing and in accordance with EN 12195-2, these tie-downs are extremely hard-wearing, durable and robust. Cam buckle straps are efficient and quick to use, the webbing is simply pulled through a self-locking cam buckle to the desired tension. Releasing the load is easily achieved by pressing down on the quick-release lever at the rear of the buckle to release the tension. A protective tab prevents scratches. Specification Length 5m Width 25mm Breaking Strain 200kg/200 daN Max. Working Load 100kg/100 daN PLEASE NOTE WEIGHT OF CARGO MUST NOT EXCEED THE WORKING LOAD LIMIT.

See full description
Specifications for Cam Buckle Tie-Downs 5m x 25mm, 4 Piece FAITDCAMSET4
  • Type
    Cam
  • Length
    5m
  • Tie Down Type
    Cam
  • Maximum Load
    100kg
  • Breaking Strength
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome