Door Upholstery Trim and Bumper Removal Pliers Body Panel Pin Clip Tool

Order Code: ZT3738007S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Professional spring loaded trim clip removal pliers tool with comfortable grip handle, designed for quick and easy removal of clips, door panels and car door trim support panels and upholstery clips without causing damage. Easy access into tight areas, such as bumper covers. Wide nose design to prevent breaking or tearing panels. Simply insert jaws of the pliers to the clip and then push the tool handles to remove it.
Specification:

- Jaws - 5-12mm
- Length - 240mm

See full description
Specifications for Door Upholstery Trim and Bumper Removal Pliers Body Panel Pin Clip Tool
  • Length
    240mm
  • Product Type
    Trim Clip Removal Pliers
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome