0
1

DT70587 FLEXTORQ Bit Set, 32 Piece DEWDT70587QZ

Order Code: ZT1461971S

£23.99 Inc VAT (20%)
£24.994% off


Description

The DEWALT DT70587 FLEXTORQ Bit Set contains a selection of EXTREME FlexTorq screwdriving bits engineered for longer life. The built-in torsion zone has been designed to absorb and control high-impact forces, transferring them into the optimised geometry of the bit tip. Reducing the load on the driver and fastener means secure fixing with longer life. The full-fit head eliminates wobble and screw head rounding. Supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains 5 x 25mm Phillips Bits PH1, PH2(x3) and PH3 2 x 25mm Phillips Drywall Bits PR2(x2) 10 x 25mm Pozidriv Bits PZ1(x2), PZ2(x5) and PZ3(x3) 3 x 25mm Slotted Bits 6mm(x2) and 8mm 11 x 25mm TORX Bits TX10(x2), TX15(x2), TX20(x2), TX25(x2), TX30(x2) and TX40 1 x Impact Drill Drive Bit

See full description
Specifications for DT70587 FLEXTORQ Bit Set, 32 Piece DEWDT70587QZ
  • Overall Length
    25mm
  • MFR Part No.
    DEWDT70587QZ
  • Type
    Mixed Set
  • Pack Quantity
    32
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome