Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
DT7512-QZ 1/4in Hex to 1/2in Square Conversion Adapter
By DeWalt
Order Code:
ZT1254086X
Copy
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/dt7512-qz-quarterin-hex-to-halfin-square-conversion-adapter/p/ZT1254086X
Add to quotation
Schedule an order and save 5%
View all Hexagon Bits
Description
• Hardened core for extra strength and durability.
• Length: 52mm
Specifications
Specifications for DT7512-QZ 1/4in Hex to 1/2in Square Conversion Adapter
Type
Squares
MFR Part No.
DT7512-QZ
Shank Type
Hex
Shank Size
1/4in
Number of Pieces
1
Size
1/2"
Item
Impact Adaptor
Bit Type
Square