0
1
2
3

DT7998T Extreme FlexTorq PH2 Screwdriver Bits 57mm (Pack of 5)

Order Code: ZT3114816S

£6.99 Inc VAT (20%)


Description

Dewalt DT7998T PH2 Extreme FLEXTORQ Screwdriving Bits 57mm (Pack Of 5)
The Dewalt DT7998T is a Pack Of 5 PH2 Screwdriving Bits. FLEXTORQ Bits are designed with a torque zone to absorb the highlights in the torque, allowing optimal bit flexibility and longer life in demanding applications. The full-fit head prevents play and screw head-turning.

Features:
50x Longer bit life
Extreme Impact Ready
Optimised Tip Geometry for full fitment in the fastener and reduced cam-out
CNC Machined Optimised Torsion Zone for greater bit strength and longer life
Optimised torsion zone maximises bit life and turning force even in the most demanding applications
Less than 4° movement
Specification:
Performance: Extreme
Size: PH2
Length: 57mm
Pack quantity: 5

See full description
Specifications for DT7998T Extreme FlexTorq PH2 Screwdriver Bits 57mm (Pack of 5)
  • Size
    PH2
  • Product Type
    Screwdriver Bits
  • Pack Quantity
    5
  • Length
    57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome