EH.103 3mm Metric Bit for Hexagon Socket Head

Order Code: ZT1013026X

£2.59 Inc VAT (20%)


Description

EH.1
For manual screwing.
Drive 1/4" - 6.35 mm.

NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3

See full description
Specifications for EH.103 3mm Metric Bit for Hexagon Socket Head
  • Drive Size
    1/4" Hex
  • Overall Length
    25mm
  • Bit Type
    Hex
  • Tip Size
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome