0
1
2

Hex Bit 11mm 1/2"D - LSR5827452G

Order Code: ZT2622425S

£3.99 Inc VAT (20%)


Description

Hex Bit, suitable for Brake caliper bolts.

Features and Benefits
• Premium quality Bit manufactured from S2 Steel
• Socket manufactured from Chrome Vanadium for durability

Typical Applications
• Brake caliper bolts on Ford Focus and Edge, plus Mercedes-Benz, and Volvo.

See full description
Specifications for Hex Bit 11mm 1/2"D - LSR5827452G
  • Bit Type
    Hex
  • Tip Size
    11mm
  • Overall Length
    55mm
  • Drive Size
    1/2in Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome