0
1
2

Hex Bit Driver - Ratchet Screwdriver - E160801

Order Code: ZT1012576X

£27.99 Inc VAT (20%)


Description

Cartridge style bit holder.
Complete with: Slotted head: 4-5,5-6,5 mm, Phillips®: PH1-PH2, Pozidriv®: PZ1-PZ2.

Specifications for Hex Bit Driver - Ratchet Screwdriver - E160801
  • Insulated
    No
  • Tip Type
    Phillips
    Slotted
    Pozi
  • Screwdriver Type
    Ratchet
  • Tip Size
    PZ2
    5mm
    PH2
    4mm
    PZ1
    PH1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome