1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
Hex Drive Screwdriver Bits

Hex Drive Screwdriver Bits


8 Variants From
£0.39

Inc VAT (20%)

Up to 15% off
See 8 Product Variants
£0.39

Description

With a hardness of 58 - 62HRC, these hexagon screwdriver bits are ideal for most general purpose applications. Manufactured from a high alloy chrome molybdenum steel to ensure strength and longevity, each bit is ideal for use on both hand and power tools. Available in a varity of tip sizes to suit a range of uses.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Can be used on both hand and power tools making for a versatile product
• Available with varying tip sizes to allow you to select the product that best suits your needs

Typical Applications
• Ideal for use with hand and power tools in the following industries:
• Construction
• DIY
• Electrical
• Plumbing
• Automotive
• Engineering

See full description

Feature Attributes

Bit Material:

Chrome Molybdenum Steel

For Use With:

Hand and Power Tools

Overall Length:

25 mm

Bit Type:

Hex