Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Hexagon S2 Socket Bit 1/2in Drive 10mm
By Teng
Order Code:
ZT1294831P
£10.39
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/hexagon-s2-socket-bit-halfin-drive-10mm/p/ZT1294831P
Add to quotation
View all Hexagon Bits
Description
Size 10mm
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Hexagon S2 Socket Bit 1/2in Drive 10mm
MFR Part No.
M121510-C
Type
Hex Bit
Length
55mm
Size
10mm
Socket Type
Hex Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome