Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Impact Phillips Bit #3 - 5" Long
By CARLYLE HAND TOOLS
Order Code:
ZT4070812S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/impact-phillips-bit-3-5-inch-long/p/ZT4070812S
Add to quotation
View all Hexagon Bits
Description
Designed for impact use
Phillips Drive
Tags:
#BulkDiscount
Specifications
Specifications for Impact Phillips Bit #3 - 5" Long
Product Type
Bits & Bit Sets
Bit Type
Phillips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome