Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Impact Pozidrive Bit #3 - 1.25" Long
By CARLYLE HAND TOOLS
Order Code:
ZT4070811S
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/impact-pozidrive-bit-3-1-25-inch-long/p/ZT4070811S
Add to quotation
View all Hexagon Bits
Description
Designed for impact use
Pozi Drive
Tags:
#BulkDiscount
Specifications
Specifications for Impact Pozidrive Bit #3 - 1.25" Long
Product Type
Bits & Bit Sets
Tip Size
1.25in
Type
Pozidrive Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome