LiftUp 25 Magnetic Screwdriver With Bit Magazine (Sl, PH, Pz, Tx, Hex)

Order Code: ZT3113803S

£39.99 Inc VAT (20%)


Description

The Wiha LiftUp 25 Magnetic Screwdriver with Bit Magazine is the ideal companion for every electrician out on a job. The bit holder is hidden within the handle, provides space for 12 standard bits. It extends out of the magazine at the press of a button making it easy to take out the bits. The supplied standard bits can be used for both manual and machine operation. Its ergonomically shaped two-component handle ensures optimum power transmission and maximum torque values. Supplied with the following: 1 x 25mm Standard Slotted Bit 5.5mm. 1 x 25mm Standard Phillips Bit PH2. 3 x 25mm Standard Pozidriv Bits: PZ1, PZ2 &PZ3. 4 x 25mm Standard TORX® Bits: T15, T20, T25 &T30. 3 x 25mm Standard Hexagon Bits: 3.0, 4.0 &5.0mm.

See full description
Specifications for LiftUp 25 Magnetic Screwdriver With Bit Magazine (Sl, PH, Pz, Tx, Hex)
  • Type
    Non-Ratcheting
  • Grip Type
    Standard
  • Ratchet Type
    Non-Ratcheting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome