M18 Security Spline Impact Socket Bit 1/2" Drive

Order Code: ZT3738047S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.714%


Description

Professional individual M18 security spline impact socket bit for use with 1/2" drive impact wrench, ratchet or extension bar. Overall length of 78mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Feature retaining groove for extra grip and maximum safety. Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual security spline impact socket bit.
Specification:

- Size - M18
- Drive - 1/2"
- Length - 78mm

See full description
Specifications for M18 Security Spline Impact Socket Bit 1/2" Drive
  • Number of Pieces
    1
  • Size
    M18
  • Length
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome