0
1

No.2 C/Pt Tin Coated Screw Driver Bit 1/4" Hex Standard

Order Code: ZT1012961X

£0.89each Inc VAT (20%)
£4.45 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 5.

Description

Crosspoint
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for No.2 C/Pt Tin Coated Screw Driver Bit 1/4" Hex Standard
  • Bit Material
    Titanium
  • Overall Length
    25mm
  • Tip Size
    PH2
  • Bit Type
    Phillips
  • Special Features
    Wear Resistance
  • For Use With
    Hand and Power Tools
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome