No.2 S/Dr Screwdriver Bit 1/4" Hex L/S (PK-5)

Order Code: ZT3588408S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Manufactured from chrome plated molybdenum steel, this range of Pozidrive screwdriver bits have a hardness of 58 - 62HRC. Suited for use with both hand and power tools and available to purchase in varying sizes to ensure you have the right size to suit your requirements.

Features and Benefits •Manufactured from high alloy chrome molybdenum steel for durability
• Chrome plated to bolster resistance to corrosion and dirt
• Can be used on both hand and power tools making it a versatile product
• Available in a variety of sizes and specifications to suit a host of needs

Typical Applications
• Ideal for use with both hand and power tools, the Pozidrive is suited to applications that require a higher torque

See full description
Specifications for No.2 S/Dr Screwdriver Bit 1/4" Hex L/S (PK-5)
  • Bit Type
    Pozi
  • Bit Material
    Chrome Molybdenum Steel
  • For Use With
    Insert Bits
  • Drive Size
    1/4in Hex
  • Tip Size
    PZ2
  • Overall Length
    50mm
  • Application
    Contractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome