Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
No.2 x 53mm Crosspoint Power Bit 5/16" Hex Drive
By Kennedy
Order Code:
ZT1013048X
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
4.45
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/no-2-x-53mm-crosspoint-power-bit-5-16-inch-hex-drive/p/ZT1013048X
Add to quotation
Schedule an order and save 5%
View all Hexagon Bits
Description
Crosspoint
5/16” hex. with Desoutter style ball locator.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for No.2 x 53mm Crosspoint Power Bit 5/16" Hex Drive
Overall Length
53mm
Bit Type
Phillips
Bit Material
Chrome Molybdenum Steel
For Use With
Desoutter Shank Bit
Tip Size
PH2
Drive Size
5/16" Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome