No.2x150mm Pozidriv Titanium Screwdriver Bit 1/4" Hex

Order Code: ZT3588418S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

These Pozi bits possess a Titanium Nitrate (TiN) coating that improves the product's wear resistance and protects gripping points from the rigors of repetitive use. For use with hand and power tools, each bit has a hardness of 58-62HRC and is available in a range of sizes to suit your requirements.

Features and Benefits
• Available in a range of sizes to suit your exact needs
• Titanium Nitrate (TiN) coating is extremely wear resistant for bolstered overall product longevity
• TiN coating protects the gripping points from becoming misshapen even with extensive use
• Suited for use with both hand and power tools for versatility of use

Typical Applications
• Engineering
• Construction
• DIY

See full description
Specifications for No.2x150mm Pozidriv Titanium Screwdriver Bit 1/4" Hex
  • Drive Size
    1/4in Hex
  • Tip Size
    PZ2
  • Special Features
    Wear Resistance
  • For Use With
    Hand and Power Tools
  • Bit Type
    Pozi
  • Bit Material
    Titanium
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome