NO.3x150mm Cross/Pt 1/4" Hex Screwdriver Bit

Order Code: ZT3588363S

£0.84each Inc VAT (20%)
£840.00 minimum order value

Minimum order quantity: 1000.

Description

With a hardness of 58 - 62HRC, this crosspoint screwdriver bit is manufactured from high alloy chrome-molybdenum steel for use on hand and power tools. With a 1/4"" hex drive, the product is available in varying sizes to suit your needs.

Features and Benefits
• High alloy chrome-molybdenum steel construction for durability
• For use with hand and power tools for versatility
• Available in various sizes to suit your requirements

Typical Applications
• Construction
• DIY

See full description
Specifications for NO.3x150mm Cross/Pt 1/4" Hex Screwdriver Bit
  • Tip Size
    PH3
  • For Use With
    Hand and Power Tools
  • Drive Size
    1/4in Hex
  • Overall Length
    150mm
  • Bit Material
    Chrome Molybdenum Steel
  • Bit Type
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome