No.3x25mm Pozidriv Screwdriver Bit 1/4" Hex (PK-10)

Order Code: ZT3588386S

£2.09each Inc VAT (20%)
£418.00 minimum order value
QuantityPriceDiscount
1 - 199£2.090%
200 +£2.014%

Minimum order quantity: 200.

Description

"Manufactured from chrome plated molybdenum steel, this range of Pozidrive screwdriver bits have a hardness of 58 - 62HRC. Suited for use with both hand and power tools and available to purchase in varying sizes to ensure you have the right size to suit your requirements.

Features and Benefits
• Manufactured from high alloy chrome molybdenum steel for durability
• Chrome plated to bolster resistance to corrosion and dirt
• Can be used on both hand and power tools making it a versatile product
• Available in a variety of sizes and specifications to suit a host of needs

Typical Applications
• Ideal for use with both hand and power tools, the Pozidrive is suited to applications that require a higher torque"

See full description
Specifications for No.3x25mm Pozidriv Screwdriver Bit 1/4" Hex (PK-10)
  • Overall Length
    25mm
  • Bit Type
    Pozi
  • Drive Size
    1/4in Hex
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    PZ3
  • For Use With
    Hand and Power Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome